Equipto - Platform Landings

Equipto - Platform Landings

Platform Landings Add Valuable Area When Space Is Limited In Industrial, Commercial Or Construction Environments.

Platform Landings are made of steel for long lasting durability. Platforms are economical, quickly installed and can be re-configured on premises as requirements change. Platforms are prefabricated to provide fast and easy assembly and double flooring capacity. No cutting or welding needed. Available widths are 48” and 96”. Floor heights are 72”, 96” and 120”.


W"
  • W"
FLOOR HEIGHT "
  • FLOOR HEIGHT "
COMPARE DIMENSIONS MANUFACTURERS
L" W" FLOOR HEIGHT " PART # IMAGE MODEL QTY PRICE