Equipto - Ships Stair Cross Over Bridges

Equipto - Ships Stair Cross Over Bridges

Ships Stair Cross Over Bridges Provide Safe, Multi-Level Access To Platforms When Space Is Limited In Industrial, Commercial Or Construction Environments.

Ships Stair Cross Over Bridges are made of steel for long lasting durability. Extended hand rails and deep non-skid treads provide added safety. Ships Stars are prefabricated to provide fast and easy assembly. No cutting or welding needed. Lengths range 69”-113”. Widths available are 29”and 35”. Heights range 42”-123”.Number of treads available are 4, 5, 6, 7, 8, 9, 10 and 11.


L"
  • L"
W"
  • W"
H"
  • H"
# OF TREADS
  • # OF TREADS
COMPARE DIMENSIONS MANUFACTURERS
L" W" H" # OF TREADS PART # IMAGE MODEL QTY PRICE