Spiral Staircase Kit (8'-9

Spiral Staircase Kit (8'-9" to 9'-6") 12 Risers

Spiral Staircase Kit (8 ft.-9 in. to 9 ft.-6 in.) 12 Risers Offer A Variety Of Designs And Layouts To Meet Specific Applications And Environments.

Spiral Staircase Kit (8 ft.-9 in. to 9 ft.-6 in.) 12 Risers are constructed of diamond plate aluminum, diamond plate galvanized, diamond plate steel or smooth steel for long lasting durability. Kits available in various styles, colors and diameters. Provides simple installation instructions, step-by-step DVD and all hardware. Code-compliant models include safety-return handrail ends and riser bars. Staircase reaches height of 8 ft. 9 in. to 9 ft. 6 in., lower heights will require less riser to be used. Stairs can go through well opening, off deck side, or attached to concrete or wood. Aluminum components include powder coated finish. Steel components supplied in black primer or galvanized finish. Designed to meet International Residential Building Code - contact local building department for local code requirements. Styles are Bay, Beach and Everyday. Available in a variety of colors to meet room requirements. Stair case diameters are 3 ft. 6 in., 4 ft., 4 ft. 6 in., 5 ft., 5 ft. 6 in. and 6 ft.. Spindle spacing is 4 in.. Package quantity is 1. 5-Year Limited Warranty From Date Of Purchase On Manufacturer Defects.


STYLE
  • STYLE
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
CASE DIAMETER
  • CASE DIAMETER
COMPARE STAIR MANUFACTURERS
STYLE COLOR CONSTRUCTION CASE DIAMETER PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:64