Spiral Staircase - Additional Riser Kit (Only) 1 Kit

Spiral Staircase - Additional Riser Kit (Only) 1 Kit

Spiral Staircase - Additional Riser Kits Are Used For Stair Installation & Repair Applications.

Spiral Staircase - Additional Riser Kits are constructed of wood for long lasting durability. Designed with 30 degree tread rotation. Coordinates with various stair diameters. Package includes 1 tread, 1 main spindle, 3 in-between spindles, riser bar and all hardware. Styles are Bay, Beach and Everyday. Available in a variety of colors to meet room requirements. Stair case diameters are 3 ft. 6 in., 4 ft., 4 ft. 6 in., 5 ft., 5 ft. 6 in. and 6 ft.. Package quantity is 1. 5-Year Limited Warranty From Date Of Purchase On Manufacturer Defects.


STYLE
  • STYLE
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
CASE DIAMETER
  • CASE DIAMETER
COMPARE STAIR MANUFACTURERS
STYLE COLOR CONSTRUCTION CASE DIAMETER PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.157.174:25