Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
5-5/8 Inch Diameter Double Shaft AC/Fan/Blower Motors
Remove
Narrow Your Results By:
Our Price
Under $81.00 (1)
$93.00 - $94.00 (1)
$99.00 - $100.00 (1)
$100.00 - $150.00 (12)
$150.00 - $200.00 (10)
Over $200.00 (5)





5-5/8 Inch Diameter Double Shaft AC/Fan/Blower Motors
5-5/8 Inch Diameter Double Shaft AC/Fan/Blower Motors Double shaft motors are made with energy efficient permanent split capacitor (PSC) motors. Continuous air over motors feature automatic overload protection for safety. 48 frame, single phase, sleeve bearing motors offer double shaft rotation. 60 Hz.


5-5/8 Inch Diameter Double Shaft AC/Fan/Blower Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SPEEDS SHAFT" LENGTH LESS SHAFT" ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +
A.O. SmithRAL10061/81151075--31/2 x 8.26--Open
WBB244747$132.95$126.95
A.O. SmithRA10061/8208-2301075--31/2 x 8.26--Open
WBB244620$136.95$130.95
A.O. Smith7RA10161/62771075--31/2 x 8.12--Open
WBB244555$188.95$180.95
A.O. SmithSA10161/6208 - 2301075.9638.26 x 1/2 x 8.003.74Semi-enclosed
WBB186369$80.95$77.95
A.O. SmithRAL10161/61151075--31/2 x 8.14--Open
WBB244748$129.95$123.95
A.O. SmithRA10161/6208-2301075--31/2 x 8.26--Open
WBB244621$99.95$95.95
A.O. SmithRA10261/4208-2301075--31/2 x 8.00--Open
WBB244646$125.95$119.95
A.O. SmithSA10261/4208 - 23010751.537.88 x 1/2 x 8.004.11Open
WBB186365$93.95$89.95
A.O. Smith7RA10261/42771075--31/2 x 8.12--Open
WBB244556$184.95$175.95
A.O. SmithRAL10241/41151625--31/2 x 8.00--Open
WBB244749$170.95$163.95
A.O. SmithRAL10261/41151075--31/2 x 8.00--Open
WBB244750$145.95$138.95
A.O. SmithRA10241/4208-2301625--31/2 x 8.00--Open
WBB244622$173.95$165.95
A.O. SmithRAB10361/32301075--31/2 x 5--Totally Enclosed Air-Over
WBB244724$107.95$102.95
A.O. SmithRA10341/3208-2301625--31/2 x 8.00--Open
WBB244647$179.95$171.95
A.O. SmithRA10361/3208-2301075--31/2 x 8.14--Open
WBB244648$134.95$128.95
A.O. SmithRA1036WB1/3208-2301075--31/2 x 9--Open
WBB244649$141.95$134.95
A.O. SmithSA1036V11/3208 - 23010752.237.94 x 1/2 x 7.954.11Open
WBB186366$101.95$96.95
A.O. SmithDSB1034H1/32301625--31/2 x 7-1/2--Open
WBB244559$174.95$166.95
A.O. Smith7RA10361/32771075--31/2 x 7.75--Open
WBB244557$198.95$189.95
A.O. SmithRAL10361/31151075--31/2 x 7.89--Open
WBB244752$148.95$141.95
A.O. SmithRAL10341/31151625--31/2 x 8.00--Open
WBB244751$188.95$180.95
A.O. SmithRA10541/2208-2301625--31/2 x 7.64--Open
WBB244650$198.95$189.95
A.O. SmithRA10561/2208-2301075--31/2 x 7.64--Open
WBB244651$113.95$108.95
A.O. SmithSA10561/2208 - 23010752.737.64 x 1/2 x 7.645.11Open
WBB186367$109.95$104.95
A.O. SmithRAL10541/21151625--31/2 x 7.64--Open
WBB244753$206.95$197.95
A.O. SmithRAL10561/21151075--31/2 x 7.39--Open
WBB244754$182.95$173.95
A.O. SmithDSB1056H1/22301075--21/2 x 7-1/2--Open
WBB244619$212.95$202.95
A.O. SmithRA10763/4208-2301075--31/2 x 7.39--Open
WBB244723$225.95$214.95
A.O. SmithRA10743/4208-2301625--31/2 x 7.25--Open
WBB244652$230.95$220.95
A.O. SmithRAL10763/411510758.231/2 x 7.39--Open
WBB244755$229.95$219.95
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
(82)