Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors
Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors Are Ideal For A Variety Of Fan Applications.
Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are made of steel for long lasting durability. Reversible in rotation for convenience and feature ball bearings, automatic overload protection, high ambient temperature ratings and a unique "fan canopy" design that both cools and protects the motor for longer life. Rotation is Reversible RPMs are 850, 1075 and 1140 Bearing type is Ball HP, voltage, amps and frame sizes vary.
Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.