Lyon® Wire Decking For Pallet Racks

Lyon® Wire Decking For Pallet Racks

Lyon® Wire Decking For Pallet Racks Provide Added Support While Maintaining Open Air Flow.

Wire decking panels feature 2-1/2” x 4”x 6-gauge wire mesh with 13-gauge steel channels and a gray baked enamel finish for safe, durable storage and easy installation. Provides added fire safety by allowing any sprinkler systems to penetrate through shelves. Wire decking panels meet all fire and safety regulations. Available with 3 or 4 channels. Choose from a variety of sizes. Lifetime Limited Warranty.

To order:
Measure beam length between uprights (left to right).
Measure beam depth overall (front to back).
Measure depth between beam steps (front to back).

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


W"
  • W"
D"
  • D"
CAP. LBS
  • CAP. LBS
COMPARE DIMENSIONS
W" D" CAP. LBS IMAGE MODEL QTY PRICE