Little Giant - Pallet Rack Channel & Clearance Bars

Little Giant - Pallet Rack Channel & Clearance Bars

Little Giant Rack Deck Pallet Rack Channel And Clearance Bars Provide Support For Access To Nonpalletized Loads And Can Be Used For Supporting Bulky Products In Warehouse Applications.

Little Giant Rack Deck Pallet Rack Channel and Clearance Bars are made out of 12 gauge steel for long lasting durability. All welded construction provides additional structural integrity for strength. Bars lay right on pallet racks for user convenience. Available types are Channel Bar, or Clearance Bar. Lengths range from 36" to 48". Widths available in 6" , 7-1/4", 36", 42" and 48". Heights are 4", 5-1/4" and 5-1/2". Powder coated finish. Other specifications vary per model.


COMPARE DIMENSIONS
L" W" H" TYPE MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:24