Interlake - Galvanized Tear Drop Pallet Rack Upright Frames

Interlake - Galvanized Tear Drop Pallet Rack Upright Frames

Interlake welded upright frames are made with 13-gauge corrosion resistant galvanized steel. These warehouse rack uprights are punched on 2” centers for easy beam height adjustments. The length of the pallet determines the frame depth. The pallet should overhang the frame by 3” front and back.

Capacity based on 48”" beam spacing.


COMPARE DIMENSIONS
H" D" CAP. LBS. COLUMN SIZE" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.182.102:66