Interlake - Galvanized Tear Drop Pallet Rack Beams

Interlake - Galvanized Tear Drop Pallet Rack Beams

Interlake pallet rack tear drop beams are made with high strength 15-gauge galvanized steel. These 2-3/4” step beams accommodate cross bars and decking. Interlock stud and keyhole connections automatically lock into upright columns. Piston lock secures beam into place. Corrosion resistant galvanized steel.
To select load beam determine the desired length by adding a minimum of 10” to two pallet widths or 14” to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs.


COMPARE
CLEAR SPAN" CAPACITY LBS. / PAIR BEAM HEIGHT" IMAGE MODEL QTY PRICE/PAIR


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.79.128:26