Interlake Mecalux - KD Bolted Tear Drop Pallet Rack Upright Frames

Interlake Mecalux - KD Bolted Tear Drop Pallet Rack Upright Frames

Interlake Mecalux - KD Bolted Tear Drop Pallet Rack Upright Frames Are Used For Applications Including, Storage, Industrial, Commercial, And More.

Interlake Mecalux - KD bolted tear drop pallet rack upright frames are made of steel for long lasting durability and dependability. Upright frames are punched on 2" centers for convenient assembly and adjustability. Stud and tear drop connection tightens as load increases for improved rack strength. Beams are frame mounted and secured with piston lock connector for safety and adjustability. Weight capacities are 24,571 lbs @ 36" beam spacing and 33,119 lbs @ 36" beam spacing. Colors are Blue and Green. Dimensions vary per model.


D"
  • D"
H"
  • H"
CAPACITY LBS.
  • CAPACITY LBS.
COLOR
  • COLOR
COMPARE DIMENSIONS
D" H" CAPACITY LBS. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:21