DBI/SALA - Pallet Rack Netting & Accessories (2,500 & 4,000 lb Load Ratings)

DBI/SALA - Pallet Rack Netting & Accessories (2,500 & 4,000 lb Load Ratings)

Pallet Rack Netting & Accessories Are Used For Warehouses, Storage Facilities, Fulfillment Centers And More.

Pallet Rack Netting & Accessories include Rack Guard Net with load ratings of 2500 lbs. to 4000 lbs. Mesh dimensions are 2x2 or 4x4. Color is Gray. Accessories include Rack Extensions, Rack Turnbuckle, Cable Clamp, Offset Rack Clamp, Rack Hardwares, Flushmount Rack Clamp, Aircraft Cables, Snap Hook, Plain Pattern Eye Bolt, Nylon Cable Tie, Diagonal Brace Assembly and Backstay Brace. Sold separately.


MESH SIZE"
  • MESH SIZE"
L
  • L
H
  • H
LOAD RATING LBS
  • LOAD RATING LBS
COMPARE DIMENSIONS
MESH SIZE" L H LOAD RATING LBS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.223.170:23