* Standard sized panels 4'-0" or 5'-0" high, match beam length in width.
* Panels made of 2" x 2" x 10 gauge welded wire mesh-other meshes available.
* Panels are framed in 1 1/4" x 1 1/4" x 13 gauge steel angle.
* Panels attach directly to rack with mounting brackets.
* Multiple mounting points (seven) on ends of each panel.
* Stack panels one on top of the other to reach desired height.
* Access racks via double hinged doors.
* "Above the Top" mounting allows panels to extend above top rack beam.
* Welded wire construction allows for field modifications that look factory-finished.
* Panels can be mounted to upright posts if stand alone system desired.
Wirecrafters - RackBack® Wire Mesh Pallet Rack Enclosures Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.