Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(187 Items)
Sub Category
Aluminum & Galvanized Pallets (10)
Remove
Steel Pallet 48 x 42 x 5-1/8, 6000 lb Capacity, Unpainted
Remove

      Items
Steel Pallet 48 x 42 x 5-1/8, 6000 lb Capacity, Unpainted Steel Pallet 48 x 42 x 5-1/8, 6000 lb Capacity, Unpainted
Aluminum Beverage Pallet 21x15-1/2x1-1/2 Two Way Aluminum Beverage Pallet 21x15-1/2x1-1/2 Two Way
Wall Drop Box Putty 18" Wx 4" Dx 14" H Wall Drop Box Putty 18" Wx 4" Dx 14" H


Steel Pallet 48 x 42 x 5-1/8, 6000 lb Capacity, Unpainted
Steel Pallet 48 x 42 x 5-1/8, 6000 lb Capacity, Unpainted
Availability:  Usually ships in 14 to 17 days
Stock No: WB269855
Our Price: $255.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

RACKABLE STEEL PALLET 48X42 CAPACITY 6,000 LBS.
This Durable Heavy Duty Steel Pallet Is Ideal For A 42"Deep Pallet Rack.


This 12 gauge steel corrugated pallet can be stored securely directly on the beams of a 42" deep pallet rack and do not require a supporting surface such as decking. Solid surface allow more uniform stacking. Unpainted bare steel will rust in moist environments. Sturdy steel construction gives this pallet a 6,000 lbs capacity and can be stacked on on top of another. Measures 48"L x 42"W x 5-1/8"H. Fully assembled.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 42
HEIGHT INCHES 5-1/8
CAPACITY LBS 6000
PACKAGE QUANTITY 1
WEIGHT LBS 164


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

From $2.30
select
Qty: Add to Cart
Akro-Mils Straight Container Mesh Sides Solid Base 23-3/4"X15-3/4"X12-1/4"

Akro-Mils Straight Container Mesh Sides Solid Base 23-3/4"X15-3/4"X12-1/4"

From $24.50
select
Qty: Add to Cart
Straight Wall Container 12x15x5

Straight Wall Container 12x15x5

From $8.20
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

From $169.95
select
Qty: Add to Cart
Industrial Pallet Cover, 50"x44"x78", 2 Mils, Price Each. Sold 60 Covers Per Roll

Industrial Pallet Cover, 50"x44"x78", 2 Mils, Price Each. Sold 60 Covers Per Roll

From $2.16
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)