

 |
Browse Pallets (187 Items) |
|
 |
Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity |
| |
|
 |
|
 |
|
 |
|
|
|
Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity
|
Availability: Usually ships in 4 to 7 days
Stock No: WB239357
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-20 |
$36.95 ea. |
| 21-60 |
$35.95 ea. |
| 61-90 |
$34.95 ea. |
| 91+ |
$34.00 ea. |
|
(Sold in quantities of 10)
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Featherweight Plastic Pallet
These plastic pallets resist weather, splitting mildew and rot. Outlast other plastic pallets because they're made from USDA-approved, 100% recyclable black polyethylene. ISPM51 exempt for export shipping. Nest up to 31 pallets to a height of 8' for efficient storage when not in use. Sturdy construction gives these plastic pallets a 2,300 lb. fork capacity and 10,000 lb. floor capacity. Allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". Measures 48"L x 40"W x 5-1/2"H. Sold in bundles of 10.
Click here to see our full selections of Pallets and Skids.
|
| Product Specifications |
| LENGTH INCHES |
48 |
| WIDTH INCHES |
40 |
| HEIGHT INCHES |
5-1/2 |
| COLOR FINISH |
Black |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Plastic |
| DYNAMIC (FORK) CAP. LBS |
2300 |
| MODEL |
239357 |
| OPENINGS |
Four-Way Entry |
| PACKAGE QUANTITY |
10 |
| STATIC (FLOOR) CAP. LBS |
10000 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|