Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Plastic Pallet Black PP 48x40 Fork Capacity 2200 Lbs. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Nestable Plastic Pallet Black PP 48x40 Fork Capacity 2200 Lbs. - Pkg Qty 10

Item #: WB269317

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$35.95 each

Sold in packages of 10

Qty Price
1-2 $359.50/ pkg.
3-6 $339.50/ pkg.
7-9 $329.50/ pkg.
10+ $300.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NESTABLE PLASTIC PALLET 48X40 STATIC CAPACITY 20000 LBS
Injection Molded Nestable Pallet for idustrial or food manufacturing uses.

Made with HDPE , an anti-slip surface. 4-way fork access. Easy stacking when not in use. Beveled bottom edge allows ease of de-nesting. 20,000 lb. static load capacity; 2,200 lb. fork capacity. Measures 48”L x 40”W x 6-1/2”H.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES6-1/2
    • CAPACITY LBS-STATIC (FLOOR)20000
    • CAPACITY LBS-DYNAMIC (FORK)2200
    • BRANDGlobal Approved Vendor
    • COLOR FINISHBlack
    • CONSTRUCTIONHDPE
    • PACKAGE QUANTITY10
    • STACK AND/OR NESTyes
    • WEIGHT LBS20
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

plastic pallet

Your review: good product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:66