Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Plastic Pallet 39-1/2 x 47-1/2 x 5, Black,2200 Lb Floor & 660 Fork Cap.

Nestable Plastic Pallet 39-1/2 x 47-1/2 x 5, Black,2200 Lb Floor & 660 Fork Cap.

Item #: WB269970

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Nestable Plastic Pallet 39-1/2"L x 47-1/2"W x 5-3/4"H, Black, 2200 Lb Floor & 660 Fork Cap.

Made of 100% recycled plastic for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Fork opening 13"W x 4-1/8"H. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. No steel inserts - not for use in unsupported pallet rack. Overall Measures : 39-1/2"L x 47-1/2"W x 5-3/4"H, (Dimension tolerance ± 1/4")

Product Specifications

    • LENGTH INCHES39-1/2
    • WIDTH INCHES47-1/2
    • HEIGHT INCHES5-3/4
    • CAPACITY LBS-STATIC (FLOOR)2200
    • CAPACITY LBS-DYNAMIC (FORK)660
    • BRANDVestil
    • COLOR FINISHBlack
    • CONSTRUCTION100% Recycled Plastic
    • FORK OPENING (W"xH")13 x 4-1/8
    • MANUFACTURERS PART NUMBERSKID-17
    • OPENINGSFour-Way Entry
    • WEIGHT LBS15

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pallets

Your review: Good for keeping cabinets off the floor

Pros: See above

Cons: Very minor damage while in transit.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!