Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(203 Items)
Sub Category
Pallets-Rackable & Stackable (45)
Remove
Stackable Plastic Pallet 47-1/8x47-1/8x5, 4400 Lb Floor & 1650 Lb Fork Cap.
Remove

      Items
Stackable Plastic Pallet 47-1/8x47-1/8x5, 4400 Lb Floor & 1650 Lb Fork Cap. Stackable Plastic Pallet 47-1/8x47-1/8x5, 4400 Lb Floor & 1650 Lb Fork Cap.


Stackable Plastic Pallet 47-1/8x47-1/8x5, 4400 Lb Floor & 1650 Lb Fork Cap.
Email This Page Printer Friendly Version
Stackable Plastic Pallet 47-1/8x47-1/8x5, 4400 Lb Floor & 1650 Lb Fork Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB443178
Price: $93.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackable Plastic Pallet 47-1/8"L x 47-1/8"W x 5"H, Blue, 4400 Lb Floor & 1650 Lb Fork Cap.

Plastic Pallets and Skids - Stackable for efficient storage. Made of recycled plastic for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Fork opening 11" width by 3-1/2" height. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. No steel inserts - not for use in unsupported pallet rack, Overall measures : 47-1/8"length by 47-1/8" width by 5" height overall. (Dimension tolerance ± ¼")

Product Specifications
LENGTH INCHES 47-1/8
WIDTH INCHES 47-1/8
HEIGHT INCHES 5
CAPACITY LBS-STATIC (FLOOR) 4400
CAPACITY LBS-DYNAMIC (FORK) 1650
CAPACITY LBS-RACKING --
COLOR FINISH Grey
BRAND Vestil
CONSTRUCTION Plastic
FORK OPENING (W"xH") 11 x 3-1/2
MANUFACTURERS PART NUMBER PLPS-4848
OPENINGS Four-Way Entry
STACK AND / OR NEST Stackable
WEIGHT LBS 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

From $2.30
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Shipping Container Without Lid 23-1/2x15-1/2x12

Shipping Container Without Lid 23-1/2x15-1/2x12

From $17.00
select
Qty: Add to Cart
Akro-Mils Straight Wall Container Mesh 23-3/4"X15-3/4"X8-1/4"

Akro-Mils Straight Wall Container Mesh 23-3/4"X15-3/4"X8-1/4"

From $13.25
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)