Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.
Maxon® - Parallel Pre-Configured Office Partitions and Workstations
Maxon® Parallel Pre-Configured Office Partitions and Workstations Help Furnish Any Office With The Most Popular Workstation Configurations.
Create simple or sophisticated cubicles and workstations with this office station collection. Made using fabric upholstered partition panels that provide a sound absorbent, tackable surface. These 2" thick panels are made with aluminum framing and all metal trim for long life. Solid hardboard internal core provides strength and rigidity. Fabric surfaced acoustical base panels have a NRC rating of .35 and an STC Rating of 25. Work Surfaces are 1-1/8" thick high pressure laminate with impact resistant T-mold edges. Choose Layout options which include Reception Stations, 4-Person Call Centers and Cubicle configurations. Reception Stations have a raised countertop that provides receptionist privacy and a check-in counter for visitors. Single & Double Workstations include a 36" x 36" Overhead Corner Shelf and a 3-drawer pedestal in each station. Meets ANSI/BIFMA standards. 5 Year Limited Warranty.
These items can be found onPage 309 of the INDUSTRIAL CATALOG APRIL-JULY 2012
Maxon® - Parallel Pre-Configured Office Partitions and Workstations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.