Run Capacitors

Run Capacitors

Run Capacitors are Used For Compressors /ands Motors.

Run Capacitors have drawn steel case construction with quad blade quick connect terminals to provide long lasting durability. Biodegradable synthetic oil with physical interrupter provides safe operation. Capacitors have operating temperature of -13°F to + 185°F (- 25°C to + 85°C). Microfarad Microfarads range from 3 MFD -80+7.5. Voltages are 120, 240, 370 and 440. Available shapes are Oval and Round. Units are hermetically sealed. Dimensions vary per model.


MICROFARADS (MFD)
  • MICROFARADS (MFD)
VOLTS
  • VOLTS
SHAPE
  • SHAPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
MICROFARADS (MFD) W" D" DIA." H" VOLTS MFG PART # SHAPE IMAGE MODEL QTY 1-5 6+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.132.227:60