Angle Brackets

Angle Brackets

Angle Brackets Are Used For Attaching Hanger Rods.

Angled Brackets are used for attaching hanger rods to the sides of beams or walls. The brackets are made of carbon steel or galvanized carbon steel for long lasting durability and reliability. They are available in various hole sizes and have maximum loads capacities between 300 and 900 lbs.


COMPARE
CONSTRUCTION L" W" HOLE SIZE" MAX LOAD LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.197.230:62