Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,694 Items)
Sub Category
Pipe Hangers (346)
Remove
Hanger Flanges
Remove
Narrow Your Results By:
Our Price
Under $69.00 (5)
$69.00 - $70.00 (2)
Over $77.00 (1)





Hanger Flanges
Hanger Flanges The Hanger Flange Plate Is The Ideal Solution For Attaching Hanger Rods For Commercial, Residential And Industrial Applications.

The Hanger Flange Plate is available in four separate materials and two different sizes. All hanger flange plates can be attached to wood beams, sheet metal, plaster and other materials. They require a #12 size screw for plate attachment. Sizes vary per model. The malleable iron plates are useful for indoor commercial and industrial applications. The copper epoxy coated malleable iron plates utilize CopperGard epoxy coating for increased corrosion protection. The galvanized malleable iron hanger plates offer weatherproof solutions for long lasting durability. The stainless steel hanger plates are easily cleaned and provide a polished aesthetic for residential and commercial use.


Hanger Flanges
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MATERIAL SCREW SIZE ROD SIZE A IMAGE MODEL QTY PRICE
Malleable Iron#123/8 - 16
WBB359806 $0.64
Malleable Iron#121/2 - 13
WBB359807 $1.02
Malleable Iron - Copper Epoxy Coated#123/8 - 16
WBB359840 $0.82
Malleable Iron - Copper Epoxy Coated#121/2 - 13
WBB359841 $1.14
Malleable Iron - Galvanized#123/8 - 16
WBB359842 $0.76
Malleable Iron - Galvanized#121/2 - 13
WBB359843 $1.20
Stainless Steel#123/8 - 16
WBB359844 $9.90
Stainless Steel#121/2 - 13
WBB359845 $11.00
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
(84)