Top Beam Clamps Are Ideal For Attaching Hanger Rods.
Top Beam Clamps are designed to attach hanger rods to the top flange of beams or bar joists. Beam clamp models are made of ductile iron, galvanized ductile iron or stainless steel and are able to handle max pipe sizes of 4, 5 or 6 inches. The clamps vary in size and can handle maximum loads of 250, 350, 400, 470, 500, 550, 700 or 850 lbs.
Top Beam Clamps Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.