Little Giant® Caster Steer Steel Deck Trailers Are Ideal For Use As An Independent Platform Truck Or Connected As Part Of A Train Of Trailers.
Trailers are built with a reinforced 12 gauge steel deck for lasting durability and strength. Heavy service casters are made to remain underneath the load at all times, providing stability to unevenly distributed loads. 8” mold-on rubber wheels with cast iron centers and roller bearings provide smooth transport. Removable pipe push bar handle extends 29” off the deck for easy maneuverability. Pin and clevis coupler may be used with most pintle hitches. Wishbone half of coupler stands upright when not in use. 11-1/2”H deck. 1 Year Limited Warranty.
Little Giant® Caster Steer Steel Deck Trailers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.