Browse Platform Trucks (1,754 Items)
Hamilton Wood Deck Fifth-Wheel Steer Trailers
Narrow Your Results By:
Our Price
Under $2,000.00 (4)
$2,000.00 - $2,500.00 (18)
$2,500.00 - $3,000.00 (17)
$3,000.00 - $3,500.00 (7)
$3,500.00 - $4,000.00 (13)
$4,000.00 - $4,500.00 (18)
Over $4,500.00 (3)
Hamilton Wood Deck Fifth-Wheel Steer Trailers
Hamilton Wood Deck Fifth Wheel Trailers Are Ideal For Automotive Trailer Or Towing Applications. Hamilton Wood Deck Fifth Wheel Trailers are made of heavy duty steel and 1 inch hardwood decks for long lasting durability and dependability. Tapered roller bearings with lube fittings on 1 inch diameter axles allow for easy towing. 12 or 16 inch wheel types are Mold-on Rubber, Dual Mold-on Rubber, Duralast, Poly-Soft, Pneumatic and Solid Pneumatic . Woodwork is sanded and varnished. Steelwork is enameled in Hammertone blue finish. Available in various sizes with 36, 42, 48 and 60 inch deck widths and 4500, 5000, 6000, 9000 and 10,000 lb. capacities.
Hamilton Wood Deck Fifth-Wheel Steer Trailers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DECK DIMENSIONS
WHEEL
L"
W"
H"
CAP. LBS.
DIA."
TYPE
IMAGE
MODEL
QTY
PRICE
60 36 19 4500 12 Mold-on Rubber
WBB363713 $1,911.00
72 36 19 4500 12 Mold-on Rubber
WBB363714 $2,045.00
84 36 19 4500 12 Mold-on Rubber
WBB363715 $2,134.00
96 36 19 4500 12 Mold-on Rubber
WBB363716 $2,232.00
60 36 24 4500 16 Pneumatic
WBB363151 $2,291.00
72 36 24 4500 16 Pneumatic
WBB363161 $2,387.00
84 42 19 4500 12 Mold-on Rubber
WBB363837 $2,426.00
84 36 24 4500 16 Pneumatic
WBB363162 $2,476.00
96 42 19 4500 12 Mold-on Rubber
WBB363838 $2,527.00
96 36 24 4500 16 Pneumatic
WBB363163 $2,575.00
84 42 24 4500 16 Pneumatic
WBB363164 $2,616.00
84 48 19 4500 12 Mold-on Rubber
WBB363839 $2,720.00
96 48 19 4500 12 Mold-on Rubber
WBB363840 $2,824.00
96 42 24 4500 16 Pneumatic
WBB363165 $2,869.00
96 48 24 4500 16 Pneumatic
WBB363231 $2,991.00
84 48 24 4500 16 Pneumatic
WBB363166 $3,062.00
60 36 19 5000 12 Poly-Soft
WBB363232 $1,803.00
84 36 19 5000 12 Poly-Soft
WBB363234 $1,878.00
72 36 19 5000 12 Poly-Soft
WBB363233 $1,898.00
60 36 24 5000 16 Mold-on Rubber
WBB363871 $2,046.00
96 36 19 5000 12 Poly-Soft
WBB363235 $2,085.00
60 36 19 5000 12 Duralast
WBB363355 $2,111.00
72 36 24 5000 16 Mold-on Rubber
WBB363872 $2,141.00
96 36 24 5000 16 Mold-on Rubber
WBB363874 $2,201.00
72 36 19 5000 12 Duralast
WBB363356 $2,207.00
84 36 24 5000 16 Mold-on Rubber
WBB363873 $2,230.00
96 36 19 5000 12 Duralast
WBB363358 $2,263.00
84 42 19 5000 12 Poly-Soft
WBB363236 $2,279.00
84 36 19 5000 12 Duralast
WBB363357 $2,295.00
96 42 19 5000 12 Poly-Soft
WBB363237 $2,379.00
84 42 24 5000 16 Mold-on Rubber
WBB363875 $2,522.00
96 42 19 5000 12 Duralast
WBB363360 $2,540.00
84 48 19 5000 12 Poly-Soft
WBB363238 $2,573.00
84 42 19 5000 12 Duralast
WBB363359 $2,587.00
96 42 24 5000 16 Mold-on Rubber
WBB363324 $2,623.00
96 48 19 5000 12 Poly-Soft
WBB363239 $2,677.00
96 48 24 5000 16 Mold-on Rubber
WBB363326 $2,760.00
84 48 24 5000 16 Mold-on Rubber
WBB363325 $2,816.00
84 48 19 5000 12 Duralast
WBB363149 $2,881.00
96 48 19 5000 12 Duralast
WBB363150 $2,985.00
84 42 21-1/2 6000 12 Mold-on Rubber
WBB363354 $3,037.00
96 42 21-1/2 6000 12 Mold-on Rubber
WBB363386 $3,293.00
84 48 21-1/2 6000 12 Mold-on Rubber
WBB363515 $3,307.00
96 48 21-1/2 6000 12 Mold-on Rubber
WBB363516 $3,368.00
108 60 21-1/2 6000 12 Mold-on Rubber
WBB363517 $3,444.00
108 48 21-1/2 6000 12 Mold-on Rubber
WBB363519 $3,477.00
120 60 21-1/2 6000 12 Mold-on Rubber
WBB363518 $3,688.00
144 60 21-1/2 6000 12 Mold-on Rubber
WBB363520 $3,843.00
84 42 25-1/4 9000 16 Pneumatic
WBB363826 $3,991.00
108 48 25-1/4 9000 16 Pneumatic
WBB363823 $4,018.00
96 42 25-1/4 9000 16 Pneumatic
WBB363791 $4,069.00
84 48 25-1/4 9000 16 Pneumatic
WBB363824 $4,084.00
96 48 25-1/4 9000 16 Pneumatic
WBB363825 $4,144.00
108 60 25-1/4 9000 16 Pneumatic
WBB363827 $4,178.00
120 60 25-1/4 9000 16 Pneumatic
WBB363828 $4,464.00
144 60 25-1/4 9000 16 Pneumatic
WBB363829 $4,619.00
96 48 21-1/2 10,000 12 Duralast
WBB363622 $3,613.00
84 42 21-1/2 10,000 12 Duralast
WBB363618 $3,671.00
96 42 21-1/2 10,000 12 Duralast
WBB363619 $3,750.00
84 48 21-1/2 10,000 12 Duralast
WBB363621 $3,764.00
84 42 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363553 $3,864.00
120 60 21-1/2 10,000 12 Duralast
WBB363653 $3,917.00
108 48 21-1/2 10,000 12 Duralast
WBB363620 $3,934.00
96 42 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363554 $3,938.00
96 48 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363349 $3,948.00
84 48 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363677 $3,952.00
84 42 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363830 $4,026.00
144 60 21-1/2 10,000 12 Duralast
WBB363654 $4,062.00
108 60 21-1/2 10,000 12 Duralast
WBB363623 $4,103.00
96 42 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363351 $4,104.00
84 48 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363348 $4,119.00
96 48 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363678 $4,242.00
120 60 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363352 $4,252.00
108 48 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363347 $4,289.00
108 48 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363555 $4,352.00
144 60 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363353 $4,397.00
144 60 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363681 $4,457.00
108 60 21-1/2 10,000 12 Dual Mold-on Rubber
WBB363350 $4,457.00
108 60 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363679 $4,520.00
120 60 25-1/4 10,000 16 Solid Pneumatic Tires
WBB363680 $4,563.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.