Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(656 Items)
Sub Category
Portable Work Lights (23)
Remove
Defender® Work Lights
Remove
Narrow Your Results By:
Our Price
Under $230.00 (1)
$275.00 - $276.00 (2)
$317.00 - $318.00 (1)
Over $371.00 (1)





Defender® Work Lights
Defender® Work Lights This Selection Of Defender® Work Lights Offers A Wide Lighting Area Range For Use In A Variety Of Applications.

Low-current, high-output lighting tackles many tasks including for use in confined spaces. IP44 design for dust and water resistance. Heavy duty impact resistant housing with a polycarbonate lens. Floor Lights deliver big brightness from a compact design. Includes a rubberized carry handle and base. Highly polished reflector. 10'L power cord. LED Hand Lampfeatures a rechargeable lamp for small jobs. 26 high-output LED lamps with rechargeable NiMH batteries and charger. Includes a detachable upright stand. Uplight Task Lights can be used while laying on its side, leaning against the wall, hung from the ceiling or even linked together with multiple units. Removable deflector allows 360° lighting. Fluorescent light offers 20,000 hour life. V2 Uplight features a non-slip rubber base. Includes adjustable nylon carrying strap and 15'L power cord. Eco Uplight includes integrated, collapsible legs that open up to 30" diameter for freestanding stability. Energy Star rated. CSA listed.


Defender® Work Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
DIMENSIONS
LUMENS W" H" COLOR IMAGE MODEL QTY PRICE
--18.54Yellow
WBB429872 $52.95
13319.59.5Yellow
WBB429870 $45.95
13004110Yellow
WBB429854 * $114.95
285015.519.3Yellow
WBB429871 $61.95
32507010Yellow
WBB429855 * $137.95
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
(84)