Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Battery Backup, UPS (46)
Remove
Tripp Lite SmartOnline™ Single Phase UPS Systems
Remove
Narrow Your Results By:
Voltage
3000 (1)
6000 (1)
750 (1)
Watts
2400 (1)
4200 (1)
600 (1)
Our Price
Under $476.00 (1)
$1,275.00 - $1,276.00 (1)
Over $3,607.00 (1)





Tripp Lite SmartOnline™ Single Phase UPS Systems
Tripp Lite SmartOnline™ Single Phase UPS Systems Tripp Lite SmartOnline™ Single Phase UPS Systems Are Ideal Power Protection For Mission-Critical Servers.

UPS systems feature double-conversion technology to continually convert incoming AC power into filtered DC power, and then resynthesizes it back into AC power with a pure sine wave. Zero transfer time allows networks to run during short blackouts and provides ample time for computers to shut down safely during longer ones. UPS systems stop damaging surges and filter disruptive line noise. Systems can be installed on server racks and towers or even in stacking applications. Automatic Internal bypass system. Features a front panel LED display. All models feature connectors that accept external battery packs for additional runtime. Hot-Swappable Modular Systems feature maintenance bypass, allowing them to be removed for maintenance while continuously passing through utility power to connected equipment. Rack space sizes range from 2U up to 8U. UL® listed.


Tripp Lite SmartOnline™ Single Phase UPS Systems
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
OUTLET QTY. WATTS VOLTS PART NUMBER IMAGE MODEL QTY PRICE
6 5-15R outlets600750SU750RTXL2U
WBB246369$475.95
6 5-15/20R, 1 L5-30R24003000SU3000RTXL2U
WBB246357$1,275.00
8 5-15/20R Outlets, 2 L6-20R Outlets, 2 L6-30R Outlets42006000SU6000RT4U
WBB246368$3,607.00
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
(70)