Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dampers, Diffusers, Grilles, Louvers, Registers


(1,059 Items)
Sub Category
Registers & Grilles (573)
Remove
Aluminum Eggcrate Louvers
Remove
Narrow Your Results By:
Our Price
Under $81.00 (2)
$129.00 - $172.00 (2)
$211.00 - $212.00 (1)
$229.00 - $230.00 (1)
$287.00 - $288.00 (1)
$296.00 - $297.00 (2)
$348.00 - $349.00 (1)
Over $454.00 (1)





Aluminum Eggcrate Louvers
Aluminum Eggcrate Louvers Aluminum Eggcrate Louvers Are Approved For Use Under Sprinklers And Are Suitable For A Wide Range Of Applications.

These louvers are not only suitable for HVAC applications including air supplies, returns and canopies but also Lighting applications such as signage, POP displays and awnings as well! Open cell eggcrates greatly improve ventilation resulting in lower operating temperatures. Lightweight but durable design. Injection molded in a single piece for added strength. Louvers are designed with ship-lap fit for a uniform appearance when panels are joined. Meets strict fire and building codes. UL Listed.


Aluminum Eggcrate Louvers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
NOMINAL PKG.
CONSTRUCTION TYPE OVERALL SIZE CELL SIZE W" L" THICKNESS (IN) COLOR QTY. IMAGE MODEL QTY PRICE/PKG.
AluminumEggcrate2' x 4'1/2" x 1/2"23-3/447-3/41/2Silver2
WBB54535$60.95
AluminumEggcrate2' x 4'1/2" x 1/2"23-3/447-3/41/2White2
WBB54530$80.95
AluminumEggcrate2' x 4'1/2" x 1/2"23-3/447-3/41/2Silver5
WBB54536$129.95
AluminumEggcrate2' x 4'1/2" x 1/2"23-3/447-3/41/2White5
WBB54531$171.95
AluminumEggcrate2' x 4'1/2" x 1/2"23-3/447-3/41/2Silver10
WBB54534$211.95
AluminumEggcrate2' x 2'1/2" x 1/2"23-3/423-3/41/2Silver20
WBB54537$229.95
AluminumEggcrate2' x 4'1/2" x 1/2"23-3/447-3/41/2White10
WBB54529$287.95
AluminumEggcrate2' x 2'1/2" x 1/2"23-3/423-3/41/2White20
WBB54532$296.95
AluminumEggcrate2-1/2' x 5'1/2" x 1/2"29-3/459-3/41/2Silver10
WBB54538$348.95
AluminumEggcrate2-1/2' x 5'1/2" x 1/2"29-3/459-3/41/2White10
WBB54533$454.95
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
(54)