Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Renewable Energy


(421 Items)
Sub Category
Solar Panels & Kits (248)
Remove
SunForce® Solar Panels & Kits
Remove
Narrow Your Results By:
Our Price
Under $403.00 (1)
$486.00 - $487.00 (1)
$532.00 - $533.00 (1)
$819.00 - $820.00 (1)
Over $990.00 (1)





SunForce® Solar Panels & Kits
SunForce® Solar Panels & Kits SunForce® Solar Panels And Kits Are Ideal For Solar Panel Installation Applications.

SunForce® Solar Panels And Kits are made with 3.2mm low Iron tempered glass and monocrystalline grid-tied solar panel for long lasting durability. High quality junction box, M4 connectors and short circuit current (Isc) 5.5A provide optimum performance. Maximum Power Voltage (Vmp) 35.2V; Maximum Power Current (Imp) 5.10A UL listed. Qualifies for all government and state incentives and rebates. Easy installation. Power Tolerance 0 to +3%. Open Circuit Voltage (Voc) 43.2V. Available types are 85 Watt Sunforce Crystalline Solar Panel, 130 Watt Sunforce Crystalline Solar Panel, 170 Watt Solar Kit, 180 Watt (Grid Tied) Solar Panel and 260 Watt Solar Kit.. Voltages are 12 and 36. Dimensions vary per type. Color is Black.

"

SunForce® Solar Panels & Kits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BRAND ITEM DESCRIPTION VOLTAGE IMAGE MODEL QTY PRICE
SunforceSunforce 37085 85 Watt Crystalline Solar Power Panel12
WBB576690$402.95
SunforceSunforce 37126 300 Watt Solar Kit12
WBB576691$990.00
SunforceSunforce 37150 150 Watt Sunforce Crystalline Solar Panel12
WBB576692$532.00
SunforceSunforce 37180 180 Watt Grid Tied Solar Panel36
WBB576687$486.95
SunforceSunforce 37826 170 Watt Solar Kit12
WBB576693$819.00
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
(84)