Barska® Extra Large Biometric Gun Safe Storage Cabinets

Barska® Extra Large Biometric Gun Safe Storage Cabinets

Barska® Extra Large Biometric Gun Safe Storage Cabinets Are Used For The Secure Storage Of Rifles And Other Sensitive Equipment.

Barska® Extra Large Biometric Gun Safe Storage Cabinets are made of heavy duty steel for long lasting durability. Features biometric fingerprint technology with storage of up to 120 identities for enhanced reliability. Five point deadbolt locking system for added safety. 16 position internal storage rack and door are removable for increased versatility. Interior liner provides added protection for priceless valuables. 1 or 3 removable shelves for ease of use. Can be mounted to wall, floor or any solid flat surface. Includes mounting hardware. 2 coded keys offer secondary access point. Silent access mode. Operates with (4) AA batteries(included). Assembled. Color is Black. Available in 4, 12 or 16 gun capacities. Dimensions vary per model. 1 Year Limited Warranty.


OUTSIDE W"
  • OUTSIDE W"
OUTSIDE D"
  • OUTSIDE D"
OUTSIDE H"
  • OUTSIDE H"
CAPACITY
  • CAPACITY
COMPARE OUTSIDE INSIDE GUN LOCK
W" D" H" W" D" H" CAPACITY TYPE COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:27