1-Hour Fire Rated Gun Safes

1-Hour Fire Rated Gun Safes

1-Hour Fire Rated Gun Safes Provide Weapon Security for Applications Including Commercial, Residential, Security, and more.

1-hour fire rated gun safes are made of steel for strength and dependability. Safes ensure vandalism, theft, and fire protection for handguns, rifles, ammunition, and more. Adjustable interior shelves support gun length versatility. Includes steel lock bolts for added safety and security. Available types are Combination Lock, Electronic Keypad Lock, and Mechanical Dial Lock. Fire ratings range from 40 Min. @ 1200°F to 60 Min. @ 1750°F. Capacities range from Up to 14 Guns to Up to 45 Long Guns. Color finishes are Black, Gray, Hammertone Black, High Gloss Black, Silver Vein, Silver Vein Gloss, and Textured Black. Dimensions vary per model.


* FREE Shipping on these items

OUTSIDE W"
  • OUTSIDE W"
OUTSIDE D"
  • OUTSIDE D"
OUTSIDE H"
  • OUTSIDE H"
CAPACITY
  • CAPACITY
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE OUTSIDE INSIDE GUN LOCK FIRE
W" D" H" W" D" H" CAPACITY TYPE COLOR RATING BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.150.10:46