Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Furniture Classics 100 Wood The Gunfather Clock Gun Storage Cabinet, 6 Long Guns

Rollover image to zoom in

Click image to enlarge

American Furniture Classics 100 Wood The Gunfather Clock Gun Storage Cabinet, 6 Long Guns

Item #: WBB974278

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $309.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
American Furniture Classics 100 Wood The Gunfather Clock Gun Storage Cabinet, 6 Long Guns

The Gunfather Clock features concealed gun storage for up to six guns. Made from solid wood and wood veneers in a brown cherry finish. This fully locking cabinet with a decorative moon dial and additional storage behind the lower door provides added security for your prized possessions. The clock works off AA batteries (not included) and a classic decorative clock face. Easy to assemble.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES11
    • HEIGHT INCHES75
    • WIDTH INCHES RANGE21" to 25"
    • DEPTH INCHES RANGE11" to 15"
    • HEIGHT INCHES RANGE66" to 80"
    • CAPACITYUp to 6 Guns
    • GUN CAPACITY RANGE0 to 5
    • CAPACITY CUBIC FEET13.5
    • ASSEMBLYUnassembled
    • BRANDAmerican Furniture Classics
    • COLOR FAMILYBrown
    • COLOR FINISHBrown Cherry
    • CONSTRUCTIONSolid Wood and Wood Veneers
    • DOOR QUANTITY2
    • LOCK TYPEKeyed Lock, Keyed Different
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBER100
    • PACKAGE QUANTITY1
    • STYLETop Clock Face Gun Cabinet
    • TYPEGun Storage Cabinet
    • WEIGHT LBS66
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24