MMF STEELMASTER® Modular Key Cabinet 201KC60300PL - 60-300 Keys Platinum
See all 2 items in product family

MMF STEELMASTER® Modular Key Cabinet 201KC60300PL - 60-300 Keys Platinum

Item #: WBB383464

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $158.45 Save up to 48%
Price: $81.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Modular Key Cabinet 60-300 Keys Platinum

Organize up to 300 keys with this modular key cabinet. This patented key storage system allows you to expand storage, as needed. Constructed of durable steel, the Modular Key Storage Cabinet comes with 60 numbered key tags and a register that record up to 300 keys. Predrilled holes and mounting hardware make for easy installation. The piano-hinge allows for full access to all contents. Key Storage Cabinet with the quality STEELMASTER name.
  • Heavy-gauge steel coated with scratch and chip-resistant finish
  • Comes with 60 numbered key tags and register that records up to 300 keys
  • Additional 60 tag key panels are available and can be ordered separately
  • Door mounted disc tumbler lock with two keys standard
  • Dimensions: 15-7/8W x 18-3/4H x 3-7/8D Inch
  • Color(s) Platinum
  • Made in the USA
  • 50%+ Recycled Content


Product Specifications

    • WIDTH INCHES15-7/8
    • DEPTH INCHES3-7/8
    • HEIGHT INCHES18-3/4
    • WIDTH INCHES RANGE11" to 15"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE11" to 20"
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FAMILYGray
    • COLOR FINISHPlatinum
    • CONSTRUCTIONSteel
    • KEY CAPACITY300
    • MANUFACTURERS PART NUMBER201KC60300PL
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
    • WEIGHT LBS10.450

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MMR Steelmaster Modular Key Cabinet

Your review: This cabinet is very sturdy and the ability to expand it, makes it a great buy for our growing company.

Pros: Expandability makes it more user friendly.

Cons: Nothing so far!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!