Fenco Vault & Safe Interior Cabinets

Fenco Vault & Safe Interior Cabinets

Fenco Vault & Safe Interior Cabinets Are Used For Teller Lines, Back Counters, Work Rooms And More.

Fenco Vault & Safe Interior Cabinets are unit welded with 18 gauge sheet metal construction, welded corners & ground flush and no overlapping metal seams to provide long lasting durability. Solid Plate Doors have .125" thickness to provide additional security. Units have fastening knockout intop and fastening cage nuts aligned in bottom. Cash Drawer Insert has two rows for loose bills compartment with follow block and can be installed in any compartment. Units are configurable to provide maximum space efficiency. Adjustable shelf carries a static capacity of 75 lbs. evenly distributed. Available door types include Left Hand Swing for single width units and Right Hand Swing. Casings are 17" or 24" depth and can be customized. Opening quantities are 1, 2, 3, 4, and 6. Available colors are Black, Champagne and Model Gray. Dimensions vary per style.


W"
  • W"
H"
  • H"
OPENINGS
  • OPENINGS
COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" OPENINGS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:23