UL® Approved Bullet Resistant Extending Deal Trays

UL® Approved Bullet Resistant Extending Deal Trays

UL® Approved Bullet Resistant Extending Deal Trays Are Used For Convenience Stores, Correctional Facilities, Restaurants, Gas Stations, High-Risk Kiosks, Ticket Windows, Government Facilities, Hospitals And More.

UL® Approved Bullet Resistant Extending Deal Trays are solidly manufactured of all-welded stainless steel for long lasting durability and dependability. Designed to help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Suitable for walk-up or drive-thru applications in interior or exterior environments. Extended tray housing for installation through walls, in countertops with a window above. Removable deal tray insert exposes a larger transfer area and has a curved interior for easy coin removal. Designed for installation in up to 8 inch thick walls. UL® Approved for Level 1 bullet resistance, Level 3 bullet resistant faceplate insert. Available in 11, 14 and 17 inch extension types. Unit with Double-Hinged Lid also available.


COMPARE DIMENSIONS TRANSFER AREA INSTALLATION
TYPE W" D" H" W" D" H" FRAME FACE DIM. WALL OPENING DIM. WALL THICKNESS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:46