UL® Approved Bullet Resistant Large Capacity Security Drawers

UL® Approved Bullet Resistant Large Capacity Security Drawers

UL® Approved Bullet Resistant Large Capacity Security Drawers Are Used For Convenience Stores, Correctional Facilities, Restaurants, Gas Stations, High-Risk Kiosks, Ticket Windows, Government Facilities, Hospitals And More.

UL® Approved Bullet Resistant Large Capacity Security Drawers are solidly manufactured of all-welded stainless steel for long lasting durability and dependability. Designed to manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Scalable sizes accommodate evidence bags, personal duty gear and shoulder fired weapons. Designed for installation in up to 4 1/2 inch thick walls. Rubber mat included for skid free product transfer and protection. Simple and easy to maintain design for installation, use and reliability. UL® approved Level 3 bullet resistance. Optional intercom system available. 16-3/4 inch depth, 12 inch height units are available in 36, 48, 60 and 72 inch widths.


DIMENSIONS W"
  • DIMENSIONS W"
TRANSFER AREA W"
  • TRANSFER AREA W"
DIMENSIONS
  • DIMENSIONS
COMPARE DIMENSIONS TRANSFER AREA WALL OPENING LOCK
W" D" H" W" D" H" DIMENSIONS TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:27