Alarm Bells

Alarm Bells

Vibratone® Bells Are Perfect For Any Industrial Application, Whether To Signal Danger Or For Start And Dismissal.

These heavy duty bells utilize a modular approach to combine gongs and mechanisms allowing greater flexibility. Vibrating bells produce a continuous ringing sound at 98 – 102 dBa @10’. Vibrating Bell Mechanisms are available in 24, dB and 120 dB. Gongs are available in 4”, 6” and 10” diameters. UL and cUL listed, and CSA certified. FM approved. 5 Year Limited Warranty.


DIAMETER
  • DIAMETER
COLOR FINISH
  • COLOR FINISH
COMPARE
BRAND CONSTRUCTION DIAMETER COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.4.166:46