Streamline Low Profile Mini Strobe - 5 Inch Diameter

Streamline Low Profile Mini Strobe - 5 Inch Diameter

Streamline Low Profile Mini Strobes - 5 Inch Diameter Are Used For Adding Compact, High Power Lighting To Space Restrained Work Locations.

Streamline Low Profile Mini Strobes - 5 Inch Diameter are constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H. Available colors are Amber, Blue, Cear, Green and Red. Voltages are 120V and 12-48VDC. Operating currents are 0.1 and .44-.10. 5 Year Limited Warranty.


COMPARE
COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.146.251:23