Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Service Tools, Parts and Accessories


(326 Items)
Sub Category
Refrigerant Recovery Tools (23)
Remove
Vacuum Pumps
Remove
Narrow Your Results By:
Brand
Inficon (2)
Yellow Jacket (9)
Our Price
Under $100.00 (2)
$154.00 - $163.00 (2)
$231.00 - $240.00 (2)
$293.00 - $294.00 (1)
$305.00 - $306.00 (1)
$400.00 - $401.00 (1)
$420.00 - $421.00 (1)
Over $433.00 (1)





Vacuum Pumps
Vacuum Pumps Vacuum Pumps Are Ideal For Commercial Or Industrial Applications.

Vacuum Pumps are solidly manufactured for long lasting durability and dependability. Yellow Jacket® and Inficon brands offer various 1/2 horsepower pumps with 4, 5, 6, 7 or 8 CFM capacities. Anti-backflow feature prevents oil from flowing back to the system if there's a power disruption. Vacuum indicator gauge monitors operation. Oil reservoir helps reduce operating temperature and dilutes corrosive contaminates. Gas ballast allows pumped water vapor to be exhausted to atmosphere instead of accumulating in the oil reservoir. Fit various combination 1/4, 3/8 and 1/2 inch male flare and SAE intake connections.


Vacuum Pumps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CONNECTION
BRAND L" W" H" SIZE HORSE POWER CFM CAPACITY IMAGE MODEL QTY PRICE
Yellow Jacket16611-1/21/4" and 3/8" male flare1/24
WBB735726$420.95
Yellow Jacket16-1/46-3/4121/4” and 3/8” Male flare intake1/2 (1725 RPM)6
WBB54444$400.95
Yellow Jacket16-1/46-3/4121/4” and 1/2” Male flare intake1/2 (1725 RPM)8
WBB54445$433.95
Yellow Jacket®18-1/28-1/212-1/21/4” and 3/8” Male SAE Flare1/27
WBB461252$305.95
Inficon2011153/8" & 1/4" Male Flare Inlets1/25
WBB963478$231.95

Add Items To Cart

 May We Suggest
Vacuum Pump Oil - 1 Quart Digital LCD Vacuum Gauge Yellow Jacket® Digital LCD Vacuum Gauge 69080 Yellow Jacket® SuperEvac LCD Vacuum Gauge 69075
Vacuum Pump Oil - 1 Quart Digital LCD Vacuum Gauge Yellow Jacket® Digital LCD Vacuum Gauge 69080 Yellow Jacket® SuperEvac LCD Vacuum Gauge 69075
Yellow Jacket® Vacuum Pump Oil - 1 Quart Yellow Jacket® Digital LCD Vacuum Gauge Yellow Jacket® Digital LCD Vacuum Gauge 69080 Yellow Jacket® SuperEvac LCD Vacuum Gauge 69075
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Yellow Jacket® Gallon of Vacuum Pump Oil - Case of 6 93096 Inficon Replacement Power Cord For 714-202-G1 and 700-100-P1    
Yellow Jacket® Gallon of Vacuum Pump Oil - Case of 6 93096 Inficon Replacement Power Cord For 714-202-G1 and 700-100-P1    
Yellow Jacket® Gallon of Vacuum Pump Oil - Case of 6 93096 Inficon Replacement Power Cord For 714-202-G1 and 700-100-P1    
Qty: 
Add to Cart
Qty: 
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
(66)