Supco® Bullet® Piercing Valves

Supco® Bullet® Piercing Valves

Supco® Bullet® Piercing Valves Feature A Permanent-Type Gasket Application.

Bullet® piercing valves are used for round suction lines or uneven tubing. Can be installed on the high side as a permanent valve on the job. Utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leak-proof seal that will withstand any pressure and temperature for the life of the unit. Valve gasket application provides 50 times more sealing area than competitive O-ring styles. Offers a sealing force of over 180 lbs. per inch. Torque tested with 500 lbs. and pressure tested at 250°F. Precision piercing needle is engineered for concentricity and hardness to insure perfect seating. Corrosion resistant plated finish. Includes hex key wrench.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS PRICE EACH
DESCRIPTION PART # IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:23