Hazmat Chemical Storage Buildings Are Designed For Outdoor Storage Of 55 Gallon Drums Containing Flammable Or Combustible Liquids.
Hazmat storage buildings are made with double walled galvannealed steel with 3" of insulated air space for extra strength and safety. These double walled buildings have been tested for Tornado Resistance, withstanding F-4 tornado force winds of 250 mph. The outer wall of these chemical storage centers is made of all welded 16 or 12 gauge steel. The inner wall is constructed of 20 gauge steel. Hazardous materials storage building includes a 12 gauge welded steel, liquid tight sump, removable galvanized steel grating and safety floor planking. Convection vents located throughout. Optional 22 gauge explosion relief panels protected by expanded steel. Base features 12 gauge galvanized steel forklift channels to assist in transporting building. NFR warning labels, ratings and instructions are included. Finished in chemical, corrosion and UV resistant paint. Explosion Proof Buildings have OSHA compliant static ground connection inside and out. Meets NFPA code 30, complies with OSHA and EPA regulations. FM approved wall and roof design, UL approved. 15 Year Limited Warranty.
Hazardous Material (HazMat) Storage Buildings Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Used in the construction of buildings designed for the storage and dispensing of Class IA and Class IB flammable liquids. Explosion relief panels limit the damage within an enclosed hazardous location. The panels are designed to release at 20 psf. Customized building options and additional accessories must be purchased with building for manufacturer installation.
Used in the construction of buildings designed for the storage and dispensing of Class IA and Class IB flammable liquids. Explosion relief panels limit the damage within an enclosed hazardous location. The panels are designed to release at 20 psf. Customized building options and additional accessories must be purchased with building for manufacturer installation.
Used in the construction of buildings designed for the storage and dispensing of Class IA and Class IB flammable liquids. Explosion relief panels limit the damage within an enclosed hazardous location. The panels are designed to release at 20 psf. Customized building options and additional accessories must be purchased with building for manufacturer installation.
Used in the construction of buildings designed for the storage and dispensing of Class IA and Class IB flammable liquids. Explosion relief panels limit the damage within an enclosed hazardous location. The panels are designed to release at 20 psf. Customized building options and additional accessories must be purchased with building for manufacturer installation.
Used in the construction of buildings designed for the storage and dispensing of Class IA and Class IB flammable liquids. Explosion relief panels limit the damage within an enclosed hazardous location. The panels are designed to release at 20 psf. Customized building options and additional accessories must be purchased with building for manufacturer installation.
$749.00
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.