|
Browse Buildings & Storage Sheds (899 Items) |
|
 |
Lifetime 8' x 10' Dual Entry Storage Shed |
| |
|
 |
|
 |
|
 |
|
|
|
Lifetime 8' x 10' Dual Entry Storage Shed
|
Availability: Usually ships in 3 to 6 days
Stock No: WB269519
|
|
|
|
Our Price: $1,235.00
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
LIFETIME® DUAL ENTRY STORAGE SHED
Lifetime® Dual Entry Storage Shed Keeps Your Garden & Lawn Care Equipment Organized And Readily Available.
This outdoor storage shed is well-lit with windows and skylights so you can easily find what you're looking for. Two 56"W x 76"H double door openings allows easy access for storing your lawnmower and other yard equipment. These outdoor sheds include one 90"W x 9"D shelving, four corner shelves, two 16" peg strips and tool hooks to conveniently store everything in its place. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts, and exterior padlock loop. Two latch and lock shatter proof windows swing out for ventilation. Windows measure 16-1/2"W x 16-1/2"H. Includes two large high impact polycarbonate skylights, four small skylights and two screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.
Click here for Installation Instructions.
|
 |
|
 |
| Product Specifications |
| OUTSIDE WIDTH FEET |
9'10" |
| OUTSIDE DEPTH FEET |
7'10" |
| COLOR FINISH |
Mixed Colors |
| ASSEMBLY |
Unassembled |
| BRAND |
Lifetime Products |
| CAPACITY CUBIC FEET |
491.3 |
| CAPACITY SQUARE FEET |
71.3 |
| CONSTRUCTION |
Steel-Reinforced Polyethylene |
| DOOR DIMENSIONS |
4'8"x6'4" |
| DOORS |
(2) Double Doors |
| EXTRA FEATURES |
(2)Large Skylights;(4)Small Skylights;(2)Screened Vents |
| FLOOR |
Polyethene Flooring |
| INSIDE DEPTH FEET |
9'6" |
| INSIDE HEIGHT FEET |
5'10" |
| INSIDE WIDTH FEET |
7'6" |
| LIMITED WARRANTY |
10 Year |
| MANUFACTURERS PART NUMBER |
60001 |
| NOMINAL DEPTH |
10' |
| NOMINAL WIDTH |
8' |
| ORGANIZATIONAL FEATURES |
(1)Shelf;(4)Corner Shelves;(2)Peg Strip/hooks |
| OUTSIDE PEAK HEIGHT FEET |
8" |
| INSIDE PEAK HEIGHT FEET |
7'10" |
| OUTSIDE SIDEWALL HEIGHT FEET |
6'4" |
| SKYLIGHT |
6 |
| STYLE |
Dual Entry Shed |
| WALL THICKNESS INCHES |
1 |
| WEIGHT LBS |
581.0 |
| WINDOW DIMENSION |
16-1/2"x16-1/2" |
| WINDOWS |
(2) Front/Stationary; (1) Back/Slides Up |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|