Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal - UltraCap 6-Shelf Industrial Shelving UC5117, 48"W x 24"D x 85"H - 750 lb Cap, Gray
See all 2 items in product family

Edsal - UltraCap 6-Shelf Industrial Shelving UC5117, 48"W x 24"D x 85"H - 750 lb Cap, Gray

Item #: WB798835

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.87 Save up to 59%
Price: $ 152.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Edsal - UltraCap 6-Shelf Industrial Shelving UC5117, 48"W x 24"D x 85"H - 750 lb Cap, Gray

  • Premium, high-capacity 20-gauge steel shelving with box-welded construction
  • Shelves adjust on 1" centers
  • Durable powder-coat finish resists chipping and rust
  • Attaches to starter unit on either side and shares a common front post
  • Shipped knocked down
  • Extra shelves available separately
  • Capacity per shelf based on evenly distributed loads

Product Specifications

    • HEIGHT INCHES85
    • MANUFACTURERS PART NUMBERUCS5070
    • MODEL798835
    • SHELF QUANTITY6
    • WIDTH INCHES48
    • SHELF CAPACITY LBS750
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!