Penco® Erectomatic® Open Steel Shelving, 6 Shelves
6 Shelve Penco® Erectomatic® Open Steel Shelving Units Are Ideal For Providing Flexible Commercial And Industrial Storage Solutions.
6 Shelve Penco® Erectomatic® Open Steel Shelving Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear, all stabilized by side and back sway bracing. Open units are ideal for storing packaged or bulky items that require less containment than closed units would offer. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and braces. Add-On Units consist of shelves, 1 Beaded Post, 1 T-Post, 1 set of Side Sway Braces and 1 set of Back Sway Braces. When installing a row of shelving with starter and add-on units, a rear angle post from the starter unit is replaced with the T-Post supplied with Add-On unit, and is used in common between the units. The angle post from the starter unit is used at the end of the row. Back-to back shelving utilizes common back braces. 6 Shelves easily adjust on 1-1/2 inch vertical centers. 87 inch height units are available in 36, 42 and 48 inch widths, 12, 18, 24, 30 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes. Individual shelf capacities are 475, 500, 600, 800 and 850 lbs. depending on dimensional size.
Penco® Erectomatic® Open Steel Shelving, 6 Shelves Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.