Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Penco® Erectomatic® Open Steel Shelving, 8 Shelves

8 Shelve Penco® Erectomatic® Open Steel Shelving Units Are Used For Providing Flexible Commercial And Industrial Storage Solutions.

8 Shelve Penco® Erectomatic® Open Steel Shelving Units are made of high performance steel construction for long lasting strength, durability and dependability. Flexible post system includes sturdy Beaded Posts in the front and Offset Angle or T-Posts in the rear, all stabilized by side and back sway bracing. Open units are used for storing packaged or bulky items that require less containment than closed units would offer. Consists of Starter and Add-On Units to build system that meets particular storage requirements. Starter Units are complete and free standing with posts, shelves and braces. Add-On Units consist of shelves, 1 Beaded Post, 1 T-Post, 1 set of Side Sway Braces and 1 set of Back Sway Braces. When installing a row of shelving with starter and add-on units, a rear angle post from the starter unit is replaced with the T-Post supplied with Add-On unit, and is used in common between the units. The angle post from the starter unit is used at the end of the row. Back-to back shelving utilizes common back braces. 8 Shelves easily adjust on 1-1/2 inch vertical centers. 87 inch height, 36 inch width units are available in 12, 18, 24, 30 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes. Individual shelf capacities are 500, 800 and 850 lbs. depending on dimensional size.


DIMENSIONS DEPTH"
SHELF CAP. LBS.
COMPARE
DIMENSIONS STARTER ADD-ON
WIDTH" DEPTH" HEIGHT" SHELF CAP. LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
WBB792860 WBB792190
WBB792723 WBB792702
WBB793063 WBB792900
WBB804607 WBB804700
WBB792724 WBB792703
WBB792861 WBB791909
WBB793064 WBB792901
WBB804404 WBB804642
WBB792862 WBB791910
WBB792877 WBB792948
WBB804774 WBB804438
WBB792743 WBB792704
WBB804890 WBB804893
WBB792927 WBB791911
WBB793061 WBB792881
WBB792878 WBB792949
WBB793062 WBB792899
WBB804792 WBB804822
WBB792879 WBB792968
WBB792928 WBB791977

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.