Penco® Clipper® Hi-Performance® Shelves Are Ideal For Commercial And Industrial Storage Applications.
Penco® Clipper® Hi-Performance® Shelves are manufactured from high strength steel for long lasting durability and dependability. Maximize load handling capacity through a design which shapes the front and rear flanges into rigid tubular box beams. Box shape provides two vertical surfaces in each box-flange that give it a high strength-to-weight ratio. Additional reinforcing bars or angles are not used with Hi-Performance® shelves. All shelves are punched on 1-1/2 inch centers to accept shelving accessories such as dividers, label holders and bin fronts. Offered in Medium Duty, Heavy Duty and Extra Heavy Duty weight classifications with a range of 100 to 1250 lb. load capacities depending upon classification and dimensional size. Available in 36, 42 and 48 inch widths, 12, 15, 18, 24, 30, 32 and 36 inch depths and Gray, Champagne, Jet Black and Marine Blue color finishes.
Penco® Clipper® Hi-Performance® Shelves Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.