Penco® Erectomatic® Accessories Are Ideal For Enhancing Erectomatic® Storage Units Or Systems.
Penco® Erectomatic® Accessories are manufactured from high strength steel for long lasting durability and dependability. Base Strips close the space between the floor and the bottom shelf. Bin Fronts consist of steel panels that partially enclose the front opening of a shelf to keep bulk items within a bin. Attach to the front of the shelf with nuts and bolts or metal clips. Full Height Shelf Dividers are designed to divide a shelf opening into smaller units. Side Shelf Supports may be added to Extra Heavy Duty shelving for additional capacities. Sliding Doors are flanged on all four sides and reinforced. Slide out on quiet, smooth-running nylon roller guides. Complete with grooved key cylinder lock with keys, mounting channels and universal clips. Designed for use on side by side models with shelf at top. Swinging Doors come complete with 3-Point latching handle and 2 keys. Pre-hung at the factory on a welded frame for easy assembly and proper fit. Can be used on a standard ledge or counter units up to 87 inches high. Can be attached to box posts or angle posts. Base strips should be ordered to close the opening between door frame and the floor. Accessories are available in Gray, Champagne, Jet Black and Marine Blue color finishes.
Penco® Erectomatic® Accessories Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.