Boltless Shelving - Additional Levels

Boltless Shelving - Additional Levels

Choose The Boltless Shelf That’s Right For You!

Add another shelf level to your boltless shelving unit with these additional levels! Beams are made with super-strong roll formed steel. These rivet beams with positive interlocking ends easily attach to our 2-1/4" x 1-1/2" x 14 gauge upright posts (sold separately). Allows easy height adjustments at 1-1/2" increments. Use Extra Heavy Duty Shelf Levels that use double rivet beams to provide extra strength and greater capacities; must be used on top and bottom levels for stability. Choose between Wood Deck, Wire Deck, Laminated Deck or No Deck levels. 1/2" thick Laminated Deck has a stain resistant melamine surface that is easy-to-clean. 5/8” thick Wood Deck is made with particleboard wood that creates a sturdy platform for merchandise. Offers high density for rigid strength. 1/4" thick Wire Deck is made with 4 gauge welded steel wire and features 3 square inch openings. Gray epoxy finish. Wire decking allows visibility and light, air and sprinkler penetration (reducing insurance premiums).

Boltless Shelving Instructions


SHELF CONSTRUCTION
  • SHELF CONSTRUCTION
W"
  • W"
D"
  • D"
MAX SHELF CAP LBS.
  • MAX SHELF CAP LBS.
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
SHELF CONSTRUCTION W" D" MAX SHELF CAP LBS. COLOR FINISH IMAGE MODEL QTY PRICE EACH