Equipto Modular Shelving Units With Drawers

Equipto Modular Shelving Units With Drawers

Equipto Vg Closed Shelf odular Shelving

V-Grip Shelving with Drawers - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; combine the best of drawer and shelving storage in one unit , bulk storage space for larger items is available on shelving and below drawers for small parts stored ergonomically in the "gold zone" between shoulders and knees ) for easy access. 100% drawer extension provides full drawer access, 200 lb (36" width) and 400 lb (36" and 48" width) capacities available. Exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white to enhance visibility.

**Additional sizes & colors are available upon request.


SHELVES CAP. LBS
DRAWERS CAP. LBS
COMPARE SHELVES DRAWERS STARTER ADD-ON
QTY CAP. LBS QTY & HT CAP. LBS COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE