Equipto 36

Equipto 36" Wide Drawers For Bolted Shelving 400lb Capacity

Equipto 36" Wide Drawers For Bolted Shelving 400lb Capacity Are Used For Keeping Heavy Tools and Equipment Neat, Safe & Organized.

Equipto 36" Wide Drawers For Bolted Shelving 400lb Capacity are made of rugged 18 Gauge steel with an exclusive v-grip compression design and enamel paint finish for long lasting durability. System allows for creating used work center based on need. Side and back panels are reflective white. Available depth is 18" and 24" Available height is 3.5", 4.5", 6", 7.5", 9", 10.5", 12" and 13.5" Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow Dimensions vary.

**Additional sizes & colors are available upon request.


W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.21.195:21